Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332ESU-AC830P

  • Zoro # G5506602


product price: $18.75
/ea
Sold in multiples of 10 for $187.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ESU-AC830P
Zoro #
G5506602
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173
Nose Radius
0.0312"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160408NSU
For Use With
SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VBMT332ESU-AC830P
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Relief Angle
5 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
Super FF TiCN/Al2O3/TiN CVD
Finish - Machining
Al203+TiCN
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Shape
Rhombic
Chip-Breaker Code
ESU
Material - Machining
Carbide
Chip-Breaker Style
Single
ANSI Code
VBMT332ESU
Primary Material Application
Steel
Included Angle
35 Degrees
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
Features
Excellent Wear Resistance
Coating Process
CVD
Primary Material Application ISO Code
P
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMT332ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.