Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 2, Cermet

  • Mfr # VBMT332ESU-T1500A

  • Zoro # G6307756


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ESU-T1500A
Zoro #
G6307756
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160408NSU
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
ANSI Number
VBMT332ESU-T1500A
No. of Edges
2
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
CBN
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Code
VBMT332ESU
Cutting Application
Turning
Primary Material Application
Steel
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Manufacturer Grade
T1500A
Insert Holding Type
Countersink Hole
Material - Machining
Cermet
Chip-Breaker Code
ESU
Chip-Breaker Style
Single
Shape
Rhombic
Primary Material Application ISO Code
P05 - P30
Measurement System
Fractional Inch
Material
Cermet
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VBMT332ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.