Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide

  • Mfr # VCGT332MESI-AC530U

  • Zoro # G6380641


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT332MESI-AC530U
Zoro #
G6380641
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT160408MN-SI
Cutting Direction
Neutral
Mounting Style
Screw-On
ANSI Number
VCGT332MESI-AC530U
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
CBN
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Manufacturer Grade
AC530U
Chip-Breaker Code
MESI
ANSI Code
VCGT332MESI
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Coating Process
PVD
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Included Angle
35 Degrees
Primary Material Application ISO Code
M, P
Features
Excellent Fracture Resistance
Material
Carbide
Style
VCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VCGT332MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.