Zoro Homepage

Diamond Turning Insert, Diamond, 3, VCGT, .5, Cermet

  • Mfr # VCGT330.5MESI-T1500Z

  • Zoro # G6380790


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT330.5MESI-T1500Z
Zoro #
G6380790
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Insert Thickness
0.1875"
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT160402MN-SI
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CBN
ANSI Number
VCGT330.5MESI-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
ANSI Code
VCGT330.5MESI
Cutting Application
Turning
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Features
Wear Resistant
Chip-Breaker Style
Single
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Code
MESI
Shape
Rhombic
Clearance Angle
7 Degrees
Material - Machining
Cermet
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Manufacturer Grade
T1500Z
Included Angle
35 Degrees
Material
Cermet
Style
VCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, ANSI Code VCGT330.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.