Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 2NUVNGA331LT-BN2000

  • Zoro # G6372521


product price: $64.19
/ea

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NUVNGA331LT-BN2000
Zoro #
G6372521
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-VNGA331LT
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
2NUVNGA331LT-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
Yes
Coating
CVD
ANSI Code
2NU-VNGA331LT
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H10 - H20
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Material - Machining
CBN
Chip-Breaker Code
LT
Number of Cutting Edges
2
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Material
CBN
Style
VNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-VNGA331LT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.