Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331ESU-AC810P

  • Zoro # G6379725


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ESU-AC810P
Zoro #
G6379725
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNMG160404NSU
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
VNMG331ESU-AC810P
Coating
CBN
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Shape
Rhombic
Chip-Breaker Code
ESU
Coating Process
CVD
Clearance Angle
0 Degrees
ANSI Code
VNMG331ESU
Primary Material Application ISO Code
P10
Measurement System
Fractional Inch
Manufacturer Grade
AC810P
Number of Cutting Edges
2
Primary Material Application
Steel
Included Angle
35 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Material
Carbide
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.