Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # VNMG331ESU-AC830P

  • Zoro # G3764792


product price: $18.75
/ea
Sold in multiples of 10 for $187.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
0.375"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ESU-AC830P
Zoro #
G3764792
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.375"
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.150
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNMG160404NSU
Steel (P) Compatibility
Yes
No. of Edges
4
For Use With
MVJN Toolholders, A-MVUN Boring Bars
Mounting Style
Clamp
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
VNMG331ESU-AC830P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
4
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
ANSI Code
VNMG331ESU
Primary Material Application
Steel
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Cutting Application
Turning
Chip-Breaker Code
ESU
Shape
Rhombic
Coating Process
CVD
Chip-Breaker Style
Double
Material
Carbide
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.