Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet

  • Mfr # VNMG331EFA-T1500Z

  • Zoro # G6380075


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EFA-T1500Z
Zoro #
G6380075
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
VNMG160404N-FA
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VNMG331EFA-T1500Z
No. of Edges
2
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
CVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Clearance Angle
0 Degrees
Shape
Rhombic
Included Angle
35 Degrees
ANSI Code
VNMG331EFA
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Coating Process
PVD
Measurement System
Fractional Inch
Chip-Breaker Code
EFA
Manufacturer Grade
T1500Z
Primary Material Application
Steel
Number of Cutting Edges
2
Features
Wear Resistant
Material - Machining
Cermet
Primary Material Application ISO Code
P
Material
Cermet
Style
VNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 3/8 in, ANSI Code VNMG331EFA, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.