Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet

  • Mfr # VNMG331ELU-T1500A

  • Zoro # G6379880


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ELU-T1500A
Zoro #
G6379880
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VNMG160404N-LU
ANSI Number
VNMG331ELU-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Mounting Style
Screw-On
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
CVD
Chip-Breaker Code
ELU
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double
Included Angle
35 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
VNMG331ELU
Manufacturer Grade
T1500A
Material - Machining
Cermet
Primary Material Application ISO Code
P05 - P30
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Material
Cermet
Application
Finishing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, ANSI Code VNMG331ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.