Zoro Homepage

Diamond Turning Insert, Diamond, 3, VNMG, 2, Cermet

  • Mfr # VNMG332ESU-T1500Z

  • Zoro # G6379147


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ESU-T1500Z
Zoro #
G6379147
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VNMG160408NSU
Coating
CBN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
VNMG332ESU-T1500Z
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Cermet
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Coating Process
PVD
Shape
Rhombic
Features
Wear Resistant
Included Angle
35 Degrees
ANSI Code
VNMG332ESU
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
T1500Z
Material
Cermet
Application
Finishing
Style
VNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VNMG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.