Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2

  • Mfr # VNMG332ESU-AC5015S

  • Zoro # G7509614


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ESU-AC5015S
Zoro #
G7509614
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Rake
8 Degrees
ISO Number
VNMG160408N-SU
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
ANSI Code
VNMG332ESU
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Number of Cutting Edges
4
Shape
Rhombic
Chip-Breaker Style
Double
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
35 Degrees
Chip-Breaker Code
ESU

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.