Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/8 in, VBMT, 1/32 in, Carbide

  • Mfr # VBMT332ESU-AC630M

  • Zoro # G5576733


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ESU-AC630M
Zoro #
G5576733
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.173
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC630M
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160408NSU
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M)
Cast Iron (K) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Mounting Style
Screw-On
Relief Angle
5 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
ANSI Number
VBMT332ESU-AC630M
Hardened (H) Compatibility
No
Chip-Breaker Code
ESU
Included Angle
35 Degrees
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
Al203+TiCN
ANSI Code
VBMT332ESU
Manufacturer Grade
AC630M
Coating Process
CVD
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Clearance Angle
5 Degrees
Chip-Breaker Style
Single
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Material
Carbide
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMT332ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.