Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3/8 in, VCMT, 1/64 in, Carbide

  • Mfr # VCMT331ESU-AC520U

  • Zoro # G5541112


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCMT331ESU-AC520U
Zoro #
G5541112
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0157"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VCMT160404NSU
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
Super ZX TiAlN/AlCrN-PVD
For Use With
SVLC Toolholders, A-SVUC Boring Bars
ANSI Number
VCMT331ESU-AC520U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Coating Process
PVD
Cutting Application
Turning
Clearance Angle
7 Degrees
Manufacturer Grade
AC520U
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ESU
ANSI Code
VCMT331ESU
Included Angle
35 Degrees
Chip-Breaker Style
Single
Primary Material Application ISO Code
M, P, S
Shape
Rhombic
Features
Excellent Fracture Resistance
Number of Cutting Edges
2
Finish - Machining
TiAlN+AlCrN
Material
Carbide
Application
Finishing
Style
VCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VCMT331ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.