Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN

  • Mfr # 2NCCNGA433-BNC200

  • Zoro # G5836031


product price: $73.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NCCNGA433-BNC200
Zoro #
G5836031
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0472"
Mounting Hole Dia.
0.203
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CNGA120412
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
2NCCNGA433-BNC200
Non Ferrous (N) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Relief Angle
0 Degrees
No. of Edges
2
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Coating
TiAlN
Stainless (M) Compatibility
No
Mounting Style
Clamp
Number of Cutting Edges
2
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
H
ANSI Code
2NC-CNGA433
Material - Machining
Carbide
Manufacturer Grade
BNC200
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Primary Material Application
Hardened Steel
Material
CBN
Style
CNGA
Application
Medium

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 2NC-CNGA433, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.