Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 1, CBN

  • Mfr # 2NUCNGG431FV-BN2000

  • Zoro # G6373477


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGG431FV-BN2000
Zoro #
G6373477
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-CNGG120404FV
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUCNGG431FV-BN2000
Chip-Breaker Code
FV
Primary Material Application ISO Code
H10 - H20
Included Angle
80 Degrees
Primary Material Application
Hardened Steel
ANSI Code
2NU-CNGG431FV
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Wiper Insert
Yes
Number of Cutting Edges
2
Material - Machining
CBN
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Manufacturer Grade
BN2000
Material
CBN
Application
Finishing
Style
CNGG

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGG431FV, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.