Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide

  • Mfr # CNGG432EEF-AC5015S

  • Zoro # G7550035


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432EEF-AC5015S
Zoro #
G7550035
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNGG120408N-EF
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
No. of Edges
4
ANSI Number
CNGG432EEF
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
EEF
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
ANSI Code
CNGG432EEF
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Included Angle
80 Degrees
Chip-Breaker Style
Double
Cutting Application
Turning
Features
Excellent Wear Resistance
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Manufacturer Grade
AC5015S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG432EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.