Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN

  • Mfr # 4NCCNGG432LV-BNC2010

  • Zoro # G6371298


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCCNGG432LV-BNC2010
Zoro #
G6371298
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
4NC-CNGG120408LV
Stainless (M) Compatibility
No
ANSI Number
4NCCNGG432LV-BNC2010
No. of Edges
4
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Code
4NC-CNGG432LV
Number of Cutting Edges
4
Primary Material Application
Hardened Steel
Clearance Angle
0 Degrees
Chip-Breaker Code
LV
Cutting Application
Turning
Chip-Breaker Style
Double
Finish - Machining
TiCN
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
H
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
BNC2010
Features
High Wear Resistance
Material
CBN
Style
CNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-CNGG432LV, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.