Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGG, 2, Cermet

  • Mfr # CNGG432ESU-T1500Z

  • Zoro # G6331501


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432ESU-T1500Z
Zoro #
G6331501
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.217"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNGG120408N-SU
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
CNGG432ESU-T1500Z
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Included Angle
80 Degrees
Features
Wear Resistant
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Number of Cutting Edges
4
Manufacturer Grade
T1500Z
Chip-Breaker Code
ESU
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
ANSI Code
CNGG432ESU
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Cermet
Material
Cermet
Style
CNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code CNGG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.