Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EFL-AC5025S

  • Zoro # G7550839


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EFL-AC5025S
Zoro #
G7550839
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120404N-FL
ANSI Number
CNMG431EFL
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
No. of Edges
8
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
8
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
ANSI Code
CNMG431EFL
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
AC5025S
Insert Holding Type
Straight Hole
Finish - Machining
AlTiSiN
Features
Excellent Fracture Resistance
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Chip-Breaker Code
EFL
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG431EFL, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.