Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EFL-AC8025P

  • Zoro # G6331090


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EFL-AC8025P
Zoro #
G6331090
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120404NFL
ANSI Number
CNMG431EFL-AC8025P
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Coating
CVD
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Chip-Breaker Code
EFL
Chip-Breaker Style
Double
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Clearance Angle
0 Degrees
ANSI Code
CNMG431EFL
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Measurement System
Fractional Inch
Coating Process
CVD
Finish - Machining
Absotech Platinum
Included Angle
80 Degrees
Manufacturer Grade
AC8025P
Features
Adhesion Resistant, Chipping Resistant
Shape
Rhombic
Cutting Application
Turning
Material
Carbide
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code CNMG431EFL, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.