Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Cermet

  • Mfr # CNMG431ESE-T1500Z

  • Zoro # G6330838


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431ESE-T1500Z
Zoro #
G6330838
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120404N-SE
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
CNMG431ESE-T1500Z
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P
ANSI Code
CNMG431ESE
Coating Process
PVD
Chip-Breaker Style
Double
Cutting Application
Turning
Features
Wear Resistant
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
ESE
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Included Angle
80 Degrees
Material
Cermet
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in, ANSI Code CNMG431ESE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.