Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 2, Cermet

  • Mfr # CNMG432ESU-T1500Z

  • Zoro # G6329815


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ESU-T1500Z
Zoro #
G6329815
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120408NSU
No. of Edges
4
Hardened (H) Compatibility
No
ANSI Number
CNMG432ESU-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating Process
PVD
Shape
Rhombic
ANSI Code
CNMG432ESU
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Code
ESU
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application
Steel
Manufacturer Grade
T1500Z
Features
Wear Resistant
Primary Material Application ISO Code
P
Chip-Breaker Style
Double
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Cermet
Material
Cermet
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code CNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.