Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Cermet

  • Mfr # CNMG433ELUW-T1500A

  • Zoro # G6329368


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ELUW-T1500A
Zoro #
G6329368
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CNMG120412N-LUW
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
Cutting Direction
Neutral
ANSI Number
CNMG433ELUW-T1500A
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Steel
Chip-Breaker Code
ELUW
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application ISO Code
P05 - P30
Material - Machining
Cermet
ANSI Code
CNMG433ELUW
Cutting Application
Turning
Manufacturer Grade
T1500A
Material
Cermet
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 1/2 in, ANSI Code CNMG433ELUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.