Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 2NUDNGA431-BN1000

  • Zoro # G6373011


product price: $67.19
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDNGA431-BN1000
Zoro #
G6373011
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGA150404
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
2NUDNGA431-BN1000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Clearance Angle
0 Degrees
ANSI Code
2NU-DNGA431
Shape
Rhombic
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Manufacturer Grade
BN1000
Cutting Application
Turning
Included Angle
55 Degrees
Primary Material Application ISO Code
H01
Material - Machining
CBN
Material
CBN
Style
DNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGA431, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.