Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 2NUDNGA433LT-BN2000

  • Zoro # G6372740


product price: $71.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NUDNGA433LT-BN2000
Zoro #
G6372740
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Depth of Cut
0.0200 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGA150412LT
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
No. of Edges
2
Coating
CVD
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
ANSI Number
2NUDNGA433LT-BN2000
Included Angle
55 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
2NU-DNGA433LT
Shape
Rhombic
Material - Machining
CBN
Measurement System
Fractional Inch
Primary Material Application ISO Code
H10 - H20
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Hardened Steel
Chip-Breaker Code
LT
Manufacturer Grade
BN2000
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGA433LT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.