Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN

  • Mfr # 4NCDNGG432FV-BNC2020

  • Zoro # G6370957


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGG432FV-BNC2020
Zoro #
G6370957
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-DNGG150408FV
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
4NCDNGG432FV-BNC2020
Coating
CVD
Workpiece Compatibility
Hardened (H), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
No. of Edges
4
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Code
FV
ANSI Code
4NC-DNGG432FV
Included Angle
55 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Manufacturer Grade
BNC2020
Primary Material Application ISO Code
H20 - H30
Primary Material Application
Hardened Steel
Material - Machining
CBN
Features
Excellent Wear Resistance and Breakage Resistance
Material
CBN
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/2 in, ANSI Code 4NC-DNGG432FV, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.