Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 2

  • Mfr # DNGG432EEF-AC5025S

  • Zoro # G7512904


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG432EEF-AC5025S
Zoro #
G7512904
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.312"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
20 Degrees
ISO Number
DNGG150408N-EF
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Manufacturer Grade
AC5025S
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Cutting Application
Turning
Features
Excellent Fracture Resistance
Chip-Breaker Code
EEF
Number of Cutting Edges
4
Included Angle
55 Degrees
Coating Process
PVD
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Primary Material Application
Nickel, Titanium
ANSI Code
DNGG432EEF

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNGG432EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.