This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 4, DNMA, 3, Carbide DNMA433-AC405K

Diamond Turning Insert, Diamond, 4, DNMA, 3, Carbide (Discontinued)

  • Mfr # DNMA433-AC405K
  • Zoro # G6323418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA433-AC405K
Zoro #
G6323418
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMA150412
Coating
PCD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Cast Iron (K)
ANSI Number
DNMA433-AC405K
Hardened (H) Compatibility
No
Shape
Rhombic
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
K
ANSI Code
DNMA433
Manufacturer Grade
AC405K
Included Angle
55 Degrees
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material
Carbide
Style
DNMA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMA433, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.