Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG441EEF-AC5015S

  • Zoro # G7552765


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
441
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG441EEF-AC5015S
Zoro #
G7552765
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.015"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150604N-EF
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG441EEF
Coating
PVD
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Chip-Breaker Code
EEF
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Shape
Rhombic
ANSI Code
DNMG441EEF
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG441EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.