Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432ENZ-AC700G

  • Zoro # G5761813


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ENZ-AC700G
Zoro #
G5761813
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0312"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408NUZ
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Coating
Super FF TiCN/Al2O3/TiN CVD
ANSI Number
DNMG432ENZ-AC700G
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Included Angle
55 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Rhombic
Coating Process
CVD
Manufacturer Grade
AC700G
ANSI Code
DNMG432ENZ
Clearance Angle
0 Degrees
Primary Material Application
Steel
Features
Excellent Wear Resistance
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Chip-Breaker Code
ENZ
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Material
Carbide
Style
DNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.