Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet

  • Mfr # DNMG432ESU-T1500Z

  • Zoro # G6321686


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432ESU-T1500Z
Zoro #
G6321686
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150408NSU
Coating
CVD
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
DNMG432ESU-T1500Z
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Chip-Breaker Style
Double
Primary Material Application ISO Code
P
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Features
Wear Resistant
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Chip-Breaker Code
ESU
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
DNMG432ESU
Included Angle
55 Degrees
Coating Process
PVD
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material
Cermet
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code DNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.