Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ELU-AC810P

  • Zoro # G6321379


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ELU-AC810P
Zoro #
G6321379
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DNMG150412N-LU
Non Ferrous (N) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Super Alloy (S) Compatibility
No
ANSI Number
DNMG433ELU-AC810P
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Application
Turning
Primary Material Application ISO Code
P10
Included Angle
55 Degrees
Chip-Breaker Code
ELU
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Shape
Rhombic
Manufacturer Grade
AC810P
Chip-Breaker Style
Double
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
ANSI Code
DNMG433ELU
Features
Excellent Wear Resistance
Primary Material Application
Steel
Coating Process
CVD
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.