Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EMU-AC5015S

  • Zoro # G7553219


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG433EMU-AC5015S
Zoro #
G7553219
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DNMG150412N-MU
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
DNMG433EMU
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
No. of Edges
4
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
DNMG433EMU
Primary Material Application ISO Code
K, M, N, P, S
Included Angle
55 Degrees
Manufacturer Grade
AC5015S
Shape
Rhombic
Chip-Breaker Style
Double
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
EMU
Finish - Machining
AlTiSiN
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG433EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.