Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433ESX-AC820P

  • Zoro # G6321056


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ESX-AC820P
Zoro #
G6321056
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150412N-SX
ANSI Number
DNMG433ESX-AC820P
Mounting Style
Top and Hole Clamping
Coating
Uncoated
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Code
DNMG433ESX
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application ISO Code
K20, P20
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Style
Double
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ESX
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
AC820P
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG433ESX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.