Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # DNMG433EUX-AC8025P

  • Zoro # G6321010


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433EUX-AC8025P
Zoro #
G6321010
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150412N-UX
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG433EUX-AC8025P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
2
Mounting Style
Top and Hole Clamping
Coating
Uncoated
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Code
EUX
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
AC8025P
Shape
Rhombic
Finish - Machining
Absotech Platinum
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
DNMG433EUX
Coating Process
CVD
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG433EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.