Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 3, Cermet

  • Mfr # DNMG433ESU-T1500A

  • Zoro # G6321080


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG433ESU-T1500A
Zoro #
G6321080
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG150412NSU
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
ANSI Number
DNMG433ESU-T1500A
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Code
DNMG433ESU
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application ISO Code
P05 - P30
Chip-Breaker Code
ESU
Material - Machining
Cermet
Manufacturer Grade
T1500A
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Style
Double
Number of Cutting Edges
2
Material
Cermet
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code DNMG433ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.