Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMX, 1, Cermet

  • Mfr # DNMX431ESEW-T1500Z

  • Zoro # G6320627


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX431ESEW-T1500Z
Zoro #
G6320627
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX150404NSEW
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
DNMX431ESEW-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
2
Coating
CVD
Chip-Breaker Code
ESEW
Insert Holding Type
Straight or Countersink Hole
Included Angle
55 Degrees
Measurement System
Fractional Inch
Features
Wear Resistant
Shape
Rhombic
Clearance Angle
0 Degrees
Manufacturer Grade
T1500Z
Coating Process
PVD
Primary Material Application ISO Code
P
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Cermet
Cutting Application
Turning
ANSI Code
DNMX431ESEW
Number of Cutting Edges
2
Primary Material Application
Steel
Material
Cermet
Application
Finishing
Style
DNMX

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, ANSI Code DNMX431ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.