Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EEG-AC5015S

  • Zoro # G7550288


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EEG-AC5015S
Zoro #
G7550288
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG160608N-EG
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Steel (P) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
ANSI Number
CNMG542EEG
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Chip-Breaker Style
Double
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
8
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
ANSI Code
CNMG542EEG
Measurement System
Fractional Inch
Chip-Breaker Code
EEG
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG542EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.