Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # CNMG542EEM-AC5025S

  • Zoro # G7550699


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG542EEM-AC5025S
Zoro #
G7550699
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Insert Thickness
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608N-EM
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG542EEM
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
CNMG542EEM
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Cutting Application
Turning
Number of Cutting Edges
8
Coating Process
PVD
Manufacturer Grade
AC5025S
Chip-Breaker Code
EEM
Finish - Machining
AlTiSiN
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG542EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.