Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide (Discontinued)
- Mfr # CNMG542ENG-AC830P
- Zoro # G6328458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CNMG542ENG-AC830P
Zoro #
G6328458
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
542
Corner Radius
2
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0313"
Thickness
4
Description
Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG542ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.