Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3

  • Mfr # CNMG543EEX-AC5025S

  • Zoro # G7506780


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EEX-AC5025S
Zoro #
G7506780
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG160612N-EX
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
Primary Material Application ISO Code
S10 - S30
Features
Excellent Fracture Resistance
Number of Cutting Edges
8
Chip-Breaker Style
Double
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5025S
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Code
EEX
Measurement System
Fractional Inch
ANSI Code
CNMG543EEX

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG543EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.