Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EEG-AC5015S

  • Zoro # G7550349


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EEG-AC5015S
Zoro #
G7550349
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.250"
Nose Radius
0.062"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG160616N-EG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Screw
ANSI Number
CNMG544EEG
Cast Iron (K) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
No. of Edges
8
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
8
Finish - Machining
AlTiSiN
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
80 Degrees
Clearance Angle
0 Degrees
ANSI Code
CNMG544EEG
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Chip-Breaker Code
EEG
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG544EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.