Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EMU-AC810P

  • Zoro # G6327679


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EMU-AC810P
Zoro #
G6327679
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160616NMU
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG544EMU-AC810P
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Chip-Breaker Style
Double
Chip-Breaker Code
EMU
Primary Material Application
Steel
Features
Excellent Wear Resistance
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC810P
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
P10
Measurement System
Fractional Inch
ANSI Code
CNMG544EMU
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.