Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EUX-AC830P

  • Zoro # G5644895


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EUX-AC830P
Zoro #
G5644895
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.250
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160616NUX
Coating
Super FF TiCN/Al2O3/TiN CVD
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
ANSI Number
CNMG544EUX-AC830P
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
EUX
Features
Excellent Wear Resistance
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Included Angle
80 Degrees
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
ANSI Code
CNMG544EUX
Primary Material Application ISO Code
P
Chip-Breaker Style
Double
Primary Material Application
Steel
Manufacturer Grade
AC830P
Coating Process
CVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.