Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMA, 4, Carbide

  • Mfr # CNMA644-AC415K

  • Zoro # G6331285


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Insert Size
644
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA644-AC415K
Zoro #
G6331285
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA190616
No. of Edges
4
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
CNMA644-AC415K
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Coating
PCD
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
K01 - K20
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Manufacturer Grade
AC415K
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
ANSI Code
CNMA644
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Turning
Material
Carbide
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMA644, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.