Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EUX-AC8025P

  • Zoro # G6327155


product price: $25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EUX-AC8025P
Zoro #
G6327155
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612N-UX
ANSI Number
CNMG643EUX-AC8025P
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Uncoated
No. of Edges
4
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Chip-Breaker Code
EUX
Included Angle
80 Degrees
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Number of Cutting Edges
4
Manufacturer Grade
AC8025P
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Style
Double
Material - Machining
Carbide
Coating Process
CVD
Finish - Machining
Absotech Platinum
ANSI Code
CNMG643EUX
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/4 in, Absotech Platinum, ANSI Code CNMG643EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.