Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 6, Carbide

  • Mfr # CNMG646EMU-AC5015S

  • Zoro # G7550909


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG646EMU-AC5015S
Zoro #
G7550909
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.093"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG190624N-MU
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Screw
Coating
PVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG646EMU
Steel (P) Compatibility
Yes
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Chip-Breaker Code
EMU
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Number of Cutting Edges
8
ANSI Code
CNMG646EMU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5015S
Chip-Breaker Style
Double
Cutting Application
Turning
Shape
Rhombic
Features
Excellent Wear Resistance
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMG646EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.