Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX130616PNER-G-ACK200

  • Zoro # G0607743


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Lead Angle
0 Degrees
Insert Thickness
0.250"
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-G-ACK200
Zoro #
G0607743
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
130616
Nose Radius
0.063"
Thickness
0.250 in
Corner Radius
1/16 in
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Width
12.60mm

Details

Item
Diamond Milling Insert
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw-On
Insert Style
LNMX
Chip-Breaker
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Material
Carbide
Insert Application
Medium
Insert Shape
Rectangle
No. of Edges
4
Grade
ACK200
Coating
CVD
Inscribed Circle
0.180 in
Non Ferrous (N) Compatibility
No
ANSI Number
LNEX130616PNER-G-ACK200
Stainless (M) Compatibility
Yes
ISO Number
LNEX130616PNER-G-ACK200
Cutting Application
Medium
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
Primary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiCN
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application
Cast Iron
Chip-Breaker Code
G
Shape
Rectangular
Measurement System
Metric
Wiper Insert
Yes
ANSI Code
LNEX130616PNER-G-ACK200
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Manufacturer Grade
ACK200
Coating Process
CVD
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Insert Holding Type
Screw-On

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.