Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUCNGA431 Grade NCB100 Binderless CBN Insert

  • Mfr # 16P5FDA

  • Zoro # G708978554


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Insert Style
CNGA
Inscribed Circle
0.5000 in
Insert Size
431 mm
Insert Material
CBN
Insert Application
Exotic Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16P5FDA
Zoro #
G708978554
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431 mm
Nose Radius
0.0157 in
Mounting Hole Dia.
5.16mm
Insert Thickness
0.1874 in
Effective Length
0.0984 in

Details

Insert Style
CNGA
Inscribed Circle
0.5000 in
Insert Material
CBN
Insert Application
Exotic Alloy
Rake
Negative
Coating
Uncoated Binderless CBN
Relief Angle
0 Degree
Series
NCB100
Tolerance Class
G
Insert HoldingĀ Method
Pin & Clamp
Corner Angle
80 Degree

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.