Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SNMG433EEG Grade AC8025P Carbide Turning Insert

  • Mfr # 19P7CGG

  • Zoro # G308978558


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Insert Style
SNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
P25, P30, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19P7CGG
Zoro #
G308978558
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Nose Radius
0.0472 in
Mounting Hole Dia.
5.16mm
Cutting Edge Length
0.5000 in

Details

Insert Style
SNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
P25, P30, P20
Rake
Negative
Workpiece Material
Steel
Relief Angle
0 Degree
Coating
Absotech
Tolerance Class
M
Corner Angle
90
Series
AC8000P
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.